Tapered roller bearing NTN 4T-26878/26822, Outer diameter: 79.375 mm | Inner diameter: 38.1 mm | Width: 23.812 mm
NTN - Tapered Roller Bearing - 4T-26878/26822
See technical informationReferences
NTN:4T-26878/26822
Rubix:204A7166
EAN:4547359669565




Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 79.375 mm |
| Width | 23.812 mm |
Product details : NTN 4T-26878/26822 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 79,375x79,375x23,812 mm |
|---|---|
| Logistic Weight | 590 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 79.375 mm |
| Width | 23.812 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 97500 N |
| Basic dynamic load, radial - Cr | 76500 N |
Show UNSPSC/ECL@SS
£ 25.09 excl. VAT
/ Each
£ 30.11 incl. VAT
- Delivery usually within ( 3 ) days