Tapered roller bearing Timken H924033-90026, Outer diameter: 214.376 mm | Inner diameter: 101.6 mm | Width: 115.824 mm


Double-Row Tapered Roller Bearing

References
timken:H924033-90026
rubix:396A3516
ean:0053893709826
brand logo
brand logo
Technical specifications
Inner diameter101.6 mm
Outer diameter214.376 mm
Width115.824 mm
See all Specifications

Product details : TIMKEN H924033-90026 DOUBLE ROW TAPERED ROLLER BEARING


​Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.

Applications

General industrial and automotive applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)115,824x214,376x214,376 mm
Logistic Weight18786 g
Packaged dimensions (D x W x H)222,25x146,05x222,25 mm
Inner diameter101.6 mm
Outer diameter214.376 mm
Width115.824 mm
Show UNSPSC/ECL@SS
£ 2,914.05 excl. VAT
/ Each
£ 3,496.86 incl. VAT
  • Usually arrives within 14 working days