Tapered roller bearing Timken 27880-90016, Outer diameter: 80.035 mm | Inner diameter: 38.1 mm | Width: 57.15 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:27880-90016
Rubix:397A7871
EAN:0053893228549


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 80.035 mm |
| Width | 57.15 mm |
Product details : TIMKEN 27880-90016 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57,15x80,01x80,01 mm |
|---|---|
| Logistic Weight | 1193 g |
| Packaged dimensions (D x W x H) | 62,0776x93,6752x93,6752 mm |
| Inner diameter | 38.1 mm |
| Outer diameter | 80.035 mm |
| Width | 57.15 mm |
| Bearing Clearance | cn |
| Weight | 1.22 kg |
| Series | 27800 |
| Cage | steel |
| Total bearing width | 57.15 mm |
| Basic dynamic load, radial - Cr | 136000 N |
Show UNSPSC/ECL@SS
£ 209.25 excl. VAT
/ Each
£ 251.10 incl. VAT
- Usually arrives within 14 working days