Tapered roller bearing SKF T4EB 240/VE174, Outer diameter: 320 mm | Inner diameter: 240 mm | Width: 44.6 mm
Roller bearing Tapered radial Single row - new metric standard
See technical informationReferences
SKF:T4EB 240/VE174
Rubix:226A2374
Manufacturer :28127
EAN:7316570379013

Product details : SKF T4EB240/VE174 METRIC TAPER BEARING
Roller bearing Tapered radial Single row - new metric standard N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44,6x320x320 mm |
|---|---|
| Logistic Weight | 8460 g |
| Inner diameter | 240 mm |
| Outer diameter | 320 mm |
| Width | 44.6 mm |
| Bearing Clearance | cn |
| Series | t4eb |
| Material | bearing steel |
| Reference speed | 1300 rpm |
| Limit speed | 1900 rpm |
| Basic static load, radial - C0r | 81500 N |
| Basic dynamic load, radial - Cr | 42900 N |
Show UNSPSC/ECL@SS
£ 1,660.58 excl. VAT
/ Each
£ 1,992.70 incl. VAT
- Usually arrives within 14 working days
