Tapered roller bearing Timken 30213, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 24.75 mm
302 series tapered roller bearings
See technical informationReferences
Timken:30213
Rubix:105A7705
EAN:0053893045054




Product details : TIMKEN METRIC TAPER BEARING 30213-9X025
Mounted in pairs, in opposition, to resist axial thrusts in both directions. Separable bushings facilitate assembly.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 24.75 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 29.06 excl. VAT
/ Each
£ 34.87 incl. VAT
- In stock: Next day delivery
