Tapered roller bearing NTN 4T-2780, Outer diameter: 55 mm | Inner diameter: 36.487 mm | Width: 25.654 mm
NTN - Tapered Roller Bearing - 4T-2780
See technical informationReferences
NTN:4T-2780
Rubix:204A7191
EAN:4547359524796




Technical specifications
| Inner diameter | 36.487 mm |
|---|---|
| Outer diameter | 55 mm |
| Width | 25.654 mm |
Product details : NTN 4T-2780 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73,025x73,025x25,654 mm |
|---|---|
| Logistic Weight | 328 g |
| Inner diameter | 36.487 mm |
| Outer diameter | 55 mm |
| Width | 25.654 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 90500 N |
| Basic dynamic load, radial - Cr | 73000 N |
Show UNSPSC/ECL@SS
£ 17.39 excl. VAT
/ Each
£ 20.87 incl. VAT
- Delivery usually within ( 3 ) days