Tapered roller bearing Timken 33208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 32 mm
Taper roller bearing
See technical informationReferences
Timken:33208
Rubix:104A4973
Manufacturer :100036593
EAN:0053893260631

Product details : TIMKEN METRIC TAPER BEARING 33208-90KA1
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
|---|---|
| Package weight | 734,4 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 22.83 excl. VAT
/ Each
£ 27.40 incl. VAT
- In stock: Next day delivery





