Tapered roller bearing NSK 30315J, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 40 mm
Tapered roller bearing
See technical informationReferences
NSK:30315J
Rubix:238A8215
Manufacturer :30315J N
EAN:0029176024597

Product details : NSK HR30315J METRIC TAPER BEARING
NSK tapered roller bearings are capable of supporting high radial loads and axial loads in one direction. They are available in two-row and four-row versions to support axial loads in both directions.These bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 3550 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 110.17 excl. VAT
/ Each
£ 132.20 incl. VAT
- Usually arrives within 14 working days
