Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-855 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-855
Tapered roller bearing NTN
References
ntn:
4T-855
rubix:
394A7154
ean:
4547359457810
Technical specifications
Bearing Clearance
cn
Product details
Technical specifications
Product details : NTN 4T-855 TAPERED ROLLER BEARING
Technical specifications
Attributes
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
212.17
excl. VAT
/
Each
£
254.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 2473, Inner diameter: 25.4 mm
Tapered roller bearing Timken NA 435SW-90066
Tapered roller bearing SKF HM 88610/2/QCL7C, Outer diameter: 72.233 mm | Inner diameter: 53 mm | Width: 19.842 mm
Tapered roller bearing Timken 15116, Outer diameter: 63.5 mm | Inner diameter: 30.112 mm | Width: 20.64 mm
Tapered roller bearing NTN 4T-5535, Outer diameter: 122.238 mm | Inner diameter: 115.64 mm | Width: 36.512 mm
Tapered roller bearing Timken JHM318448-90K01, Outer diameter: 154.94 mm | Inner diameter: 89.916 mm | Width: 97.282 mm
Tapered roller bearing Timken 3877/3820, Outer diameter: 85.725 mm | Inner diameter: 41.275 mm | Width: 30.163 mm
Tapered roller bearing Timken 32228DF, Outer diameter: 250 mm | Inner diameter: 140 mm | Width: 143.5 mm
Tapered roller bearing Timken 74550-90219, Outer diameter: 215.9 mm | Inner diameter: 139.7 mm | Width: 106.363 mm
Tapered roller bearing Timken 64450-90038, Outer diameter: 177.8 mm | Inner diameter: 114.3 mm | Width: 92.202 mm
Tapered roller bearing Timken M244210CD-20024, Outer diameter: 314.325 mm | Inner diameter: 278.28 mm | Width: 106.362 mm
Tapered roller bearing NTN 4T-HM89448, Outer diameter: 58.5 mm | Inner diameter: 36.512 mm | Width: 28.575 mm
Tapered roller bearing Timken M224711, Outer diameter: 172.242 mm | Width: 27.783 mm
Tapered roller bearing Timken NA 15117SW-90169
Tapered roller bearing Timken 572B, Outer diameter: 139.992 mm | Width: 28.575 mm