Tapered roller bearing Timken JM205149-90N01, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 61.976 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JM205149-90N01
Rubix:105A9852
Manufacturer :100123169
EAN:0053893082776

Product details : TIMKEN JM205149-90N01 TAPERED ROLLER BEARING ASSEMBLY
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 61,976x89,916x89,916 mm |
|---|---|
| Logistic Weight | 1471 g |
| Packaged dimensions (D x W x H) | 106,3752x106,3752x68,4276 mm |
| Package weight | 1471 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 61.976 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 363.19 excl. VAT
/ Each
£ 435.83 incl. VAT
- Delivery usually within ( 7 ) days





