Tapered roller bearing NTN 4T-28622, Outer diameter: 97.63 mm | Inner diameter: 200 mm | Width: 19.446 mm
NTN - Tapered Roller Bearing - 4T-28622
See technical informationReferences
NTN:4T-28622
Rubix:204A7219
EAN:4547359525199




Technical specifications
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 97.63 mm |
| Width | 19.446 mm |
Product details : NTN 4T-28622 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 97,63x97,63x19,446 mm |
|---|---|
| Logistic Weight | 287 g |
| Inner diameter | 200 mm |
| Outer diameter | 97.63 mm |
| Width | 19.446 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 12.03 excl. VAT
/ Each
£ 14.44 incl. VAT
- Delivery usually within ( 3 ) days