Tapered roller bearing Timken 99550-902A9, Outer diameter: 254 mm | Inner diameter: 139.7 mm | Width: 149.225 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:99550-902A9
Rubix:396A3472
EAN:0053893972749


Technical specifications
| Inner diameter | 139.7 mm |
|---|---|
| Outer diameter | 254 mm |
| Width | 149.225 mm |
Product details : TIMKEN 99550-902A9 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 149,352x254x254 mm |
|---|---|
| Logistic Weight | 30241 g |
| Packaged dimensions (D x W x H) | 254x203,2x254 mm |
| Inner diameter | 139.7 mm |
| Outer diameter | 254 mm |
| Width | 149.225 mm |
| Bearing Clearance | c3 |
| Weight | 30.24 kg |
| Series | trb – inch standard 't' |
| Cage | steel |
| Reference speed | 1300 rpm |
| Limit speed | 1800 rpm |
| Total bearing width | 149.225 mm |
| Standard | ABMA CLASS 2 |
| Basic static load, radial - C0r | 1930000 N |
| Basic dynamic load, radial - Cr | 1000000 N |
Show UNSPSC/ECL@SS
£ 2,831.98 excl. VAT
/ Each
£ 3,398.38 incl. VAT
- Usually arrives within 14 working days