Tapered roller bearing NTN 4T-639, Outer diameter: 130.175 mm | Inner diameter: 63.5 mm | Width: 41.275 mm
NTN - Tapered Roller Bearing - 4T-639
See technical informationSee documentsReferences
NTN:4T-639
Rubix:204A7811
EAN:4547359583922




Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 130.175 mm |
| Width | 41.275 mm |
Documents
Product details : NTN 4T-639 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130,175x130,175x41,275 mm |
|---|---|
| Logistic Weight | 1830 g |
| Inner diameter | 63.5 mm |
| Outer diameter | 130.175 mm |
| Width | 41.275 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 262000 N |
| Basic dynamic load, radial - Cr | 194000 N |
Show UNSPSC/ECL@SS
£ 51.74 excl. VAT
/ Each
£ 62.09 incl. VAT
- Usually arrives within 14 working days