Tapered Roller Bearing Cone
Inner diameter | 120.65 mm |
---|---|
Outer diameter | 234.95 mm |
Width | 143.002 mm |
Logistics dimensions (L x W x H) | 63,5x178,011x178,011 mm |
---|---|
Logistic Weight | 7800 g |
Packaged dimensions (D x W x H) | 77,724x234,95x234,95 mm |
Inner diameter | 120.65 mm |
Outer diameter | 234.95 mm |
Width | 143.002 mm |
Usually arrives within 14 working days