Tapered roller bearing NTN 4T-28995/28921, Outer diameter: 100 mm | Inner diameter: 62.738 mm | Width: 25.4 mm
NTN - Tapered Roller Bearing - 4T-28995/28921
See technical informationReferences
NTN:4T-28995/28921
Rubix:204A7235
EAN:4547359669688




Technical specifications
| Inner diameter | 62.738 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25.4 mm |
Product details : NTN 4T-28995/28921 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x25,4 mm |
|---|---|
| Logistic Weight | 738 g |
| Inner diameter | 62.738 mm |
| Outer diameter | 100 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 134000 N |
| Basic dynamic load, radial - Cr | 95000 N |
Show UNSPSC/ECL@SS
£ 48.78 excl. VAT
/ Each
£ 58.54 incl. VAT
- Delivery usually within ( 3 ) days