Tapered roller bearing Timken 3525B, Outer diameter: 87.312 mm | Inner diameter: 42.863 mm | Width: 23.813 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:3525B
Rubix:131A9789
Manufacturer :100013913
EAN:0053893127996


Technical specifications
| Inner diameter | 42.863 mm |
|---|---|
| Outer diameter | 87.312 mm |
| Width | 23.813 mm |
Product details : TIMKEN 3525B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23,813x91,986x91,986 mm |
|---|---|
| Logistic Weight | 303 g |
| Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
| Package weight | 302,5 g |
| Inner diameter | 42.863 mm |
| Outer diameter | 87.312 mm |
| Width | 23.813 mm |
| Bearing Clearance | cn |
| Weight | 0.6 kg |
| Series | 3500 |
| Total bearing width | 30.175 mm |
| Basic static load, radial - C0r | 134000 N |
| Basic dynamic load, radial - Cr | 29400 N |
Show UNSPSC/ECL@SS
£ 117.97 excl. VAT
/ Each
£ 141.56 incl. VAT
- Usually arrives within 14 working days




