Tapered roller bearing Timken 16150/16284B, Outer diameter: 72.238 mm | Inner diameter: 38.1 mm | Width: 20.638 mm
Timken Tapered Roller Bearing 16100
See technical informationReferences
Timken:16150/16284B
Rubix:100A3150
EAN:0053893654164


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 72.238 mm |
| Width | 20.638 mm |
Product details : TIMKEN 16150-99403 TAPERED ROLLER BEARING WITH FLANGE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15,875x72,238x72,238 mm |
|---|---|
| Logistic Weight | 144 g |
| Packaged dimensions (D x W x H) | 26,67x84,582x84,582 mm |
| Inner diameter | 38.1 mm |
| Outer diameter | 72.238 mm |
| Width | 20.638 mm |
| Bearing Clearance | cn |
| Series | 16100 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 246.83 excl. VAT
/ Each
£ 296.20 incl. VAT
- Usually arrives within 14 working days