Tapered roller bearing NTN 4T-37425, Outer diameter: 133 mm | Inner diameter: 107.95 mm | Width: 21.438 mm
NTN - Tapered Roller Bearing - 4T-37425
See technical informationReferences
NTN:4T-37425
Rubix:204A7483
EAN:4547359531978




Technical specifications
| Inner diameter | 107.95 mm |
|---|---|
| Outer diameter | 133 mm |
| Width | 21.438 mm |
Product details : NTN 4T-37425 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 919 g |
|---|---|
| Inner diameter | 107.95 mm |
| Outer diameter | 133 mm |
| Width | 21.438 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 166000 N |
| Basic dynamic load, radial - Cr | 120000 N |
Show UNSPSC/ECL@SS
£ 78.63 excl. VAT
/ Each
£ 94.36 incl. VAT
- Usually arrives within 14 working days