Tapered Roller Bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 14.25 mm |
Logistic Weight | 90 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 42 mm |
Width | 14.25 mm |
Bearing Clearance | CN |
Series | 303 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 13000 rpm |
Limit speed | 18000 rpm |
Total bearing width | 14.25 mm |
Basic static load, radial - C0r | 20000 N |
Basic dynamic load, radial - Cr | 22400 N |
Usually arrives within 14 working days