Tapered Roller Bearing Cone
Inner diameter | 165.1 mm |
---|---|
Outer diameter | 288.925 mm |
Width | 63.5 mm |
Logistics dimensions (L x W x H) | 63,5x232,41x232,41 mm |
---|---|
Logistic Weight | 10900 g |
Packaged dimensions (D x W x H) | 79,502x273,05x273,05 mm |
Package weight | 10899,8 g |
Inner diameter | 165.1 mm |
Outer diameter | 288.925 mm |
Width | 63.5 mm |
Bearing Clearance | cn |
Series | 94000 |
Total bearing width | 63.5 mm |
Basic static load, radial - C0r | 1070000 N |
Basic dynamic load, radial - Cr | 137000 N |
Usually arrives within 14 working days