Tapered roller bearing NTN 4T-JM716649/JM716610, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 30 mm
NTN - Tapered Roller Bearing - 4T-JM716649/JM716610
See technical informationReferences
NTN:4T-JM716649/JM716610
Rubix:204A8253
EAN:4547359668759



Product details : NTN 4T-JM716649/JM716610 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x30 mm |
|---|---|
| Logistic Weight | 1408 g |
| Inner diameter | 85 mm |
| Outer diameter | 130 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 214000 N |
| Basic dynamic load, radial - Cr | 135000 N |
Show UNSPSC/ECL@SS
£ 54.78 excl. VAT
/ Each
£ 65.74 incl. VAT
- Delivery usually within ( 3 ) days
