Tapered roller bearing Timken L 853049/L853010, Outer diameter: 352.425 mm | Inner diameter: 276.225 mm | Width: 34.925 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:L 853049/L853010
Rubix:100A8270
EAN:0053893663296




Technical specifications
| Inner diameter | 276.225 mm |
|---|---|
| Outer diameter | 352.425 mm |
| Width | 34.925 mm |
Documents
Product details : TIMKEN L853049-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 276.225 mm |
|---|---|
| Outer diameter | 352.425 mm |
| Width | 34.925 mm |
| Bearing Clearance | cn |
| Weight | 7.7 kg |
| Series | l853000 |
| Material | stamped steel |
| Cage | steel |
| Total bearing width | 36.513 mm |
| Basic static load, radial - C0r | 750000 N |
| Basic dynamic load, radial - Cr | 333000 N |
Show UNSPSC/ECL@SS
£ 3,119.58 excl. VAT
/ Each
£ 3,743.50 incl. VAT
- Usually arrives within 14 working days