Roller bearing Tapered radial Single row - metric standard
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 96 mm |
Logistic Weight | 13275 g |
---|---|
Inner diameter | 150 mm |
Outer diameter | 225 mm |
Width | 96 mm |
Bearing Clearance | CN |
Series | 320X |
Material | Bearing steel |
Cage | Steel |
Reference speed | 1800 rpm |
Limit speed | 2600 rpm |
Total bearing width | 96 mm |
Basic static load, radial - C0r | 1320 N |
Basic dynamic load, radial - Cr | 782 N |
Usually arrives within 14 working days