Single Row - Flanged Cup
Outer diameter | 68.262 mm |
---|---|
Width | 17.462 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 84,6x84,6x26,7 mm |
---|---|
Package weight | 171,0 g |
Outer diameter | 68.262 mm |
Width | 17.462 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days