Tapered roller bearing Timken NA 56425SW/56650CD, Outer diameter: 165.1 mm | Inner diameter: 107.95 mm | Width: 88.9 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:NA 56425SW/56650CD
Rubix:133A7271
EAN:0053893100333






Technical specifications
| Inner diameter | 107.95 mm |
|---|---|
| Outer diameter | 165.1 mm |
| Width | 88.9 mm |
Documents
Product details : TIMKEN NA56425SW-99402 TAPERED ROLLER BEARING
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Technical specifications
Attributes
| Inner diameter | 107.95 mm |
|---|---|
| Outer diameter | 165.1 mm |
| Width | 88.9 mm |
| Bearing Clearance | cn |
| Weight | 6.11 kg |
| Series | 56000 |
| Cage | steel |
| Total bearing width | 88.9 mm |
| Basic static load, radial - C0r | 355000 N |
| Basic dynamic load, radial - Cr | 58740 N |
Show UNSPSC/ECL@SS
£ 1,056.76 excl. VAT
/ Each
£ 1,268.11 incl. VAT
- Delivery usually within ( 7 ) days