NTN - Tapered Roller Bearing - 4T-41125/41286
Inner diameter | 28.575 mm |
---|---|
Outer diameter | 72.626 mm |
Width | 24.608 mm |
Logistics dimensions (L x W x H) | 72,626x72,626x24,608 mm |
---|---|
Logistic Weight | 480 g |
Inner diameter | 28.575 mm |
Outer diameter | 72.626 mm |
Width | 24.608 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 55500 N |
Basic dynamic load, radial - Cr | 58000 N |
Usually arrives within 14 working days