Double Row - Double Cup Assembly
Inner diameter | 101.6 mm |
---|---|
Outer diameter | 200.025 mm |
Width | 108.268 mm |
Package weight | 15889,3 g |
---|---|
Inner diameter | 101.6 mm |
Outer diameter | 200.025 mm |
Width | 108.268 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days