Tapered roller bearing Timken HM813810, Outer diameter: 127 mm | Inner diameter: 59.987 mm | Width: 26.988 mm
Tapered Roller Bearings
See technical informationReferences
Timken:HM813810
Rubix:105A1591
Manufacturer :100099463
EAN:0053893694788


Technical specifications
| Inner diameter | 59.987 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 26.988 mm |
Product details : TIMKEN HM813810-20024 TAPERED ROLLER BEARING CUP
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 134x134x35 mm |
|---|---|
| Logistic Weight | 610 g |
| Packaged dimensions (D x W x H) | 133,858x133,858x34,544 mm |
| Package weight | 612,8 g |
| Inner diameter | 59.987 mm |
| Outer diameter | 127 mm |
| Width | 26.988 mm |
| Bearing Clearance | cn |
| Series | ts |
| Total bearing width | 26.988 mm |
| Standard | TS |
Show UNSPSC/ECL@SS
£ 57.86 excl. VAT
/ Each
£ 69.43 incl. VAT
- Usually arrives within 14 working days




