Tapered roller bearing Timken 32214, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 32.25 mm
Taper roller bearing
See technical informationReferences
Timken:32214
Rubix:102A7031
Manufacturer :100083831
EAN:0053893255736

Product details : TIMKEN METRIC TAPER BEARING 32214-90KA1
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
|---|---|
| Package weight | 1586,2 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 32.25 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 32.64 excl. VAT
/ Each
£ 39.17 incl. VAT
- In stock: Next day delivery





