Tapered roller bearing Timken 497-9X021, Outer diameter: 136.525 mm | Inner diameter: 85.725 mm | Width: 29.769 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:497-9X021
Rubix:101A9106
Manufacturer :497-9X021
EAN:0053893753850


Technical specifications
| Inner diameter | 85.725 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 29.769 mm |
Documents
Product details : TIMKEN 497-9X021 TAPERED ROLLER BEARING
Single row tapered roller bearing 497-9X021
Technical specifications
Attributes
| Inner diameter | 85.725 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 29.769 mm |
| Bearing Clearance | cn |
| Weight | 1.5 kg |
| Series | 495 |
| Material | steel |
| Cage | steel |
| Total bearing width | 30.163 mm |
| Standard | ISO |
| Basic static load, radial - C0r | 216000 N |
| Basic dynamic load, radial - Cr | 154000 N |
Show UNSPSC/ECL@SS
£ 108.05 excl. VAT
/ Each
£ 129.66 incl. VAT
- In stock: Next day delivery