Tapered roller bearing NTN 4T-432, Outer diameter: 95.25 mm | Inner diameter: 46.038 mm | Width: 22.225 mm
NTN - Tapered Roller Bearing - 4T-432
See technical informationReferences
NTN:4T-432
Rubix:204A7600
EAN:4547359533569




Technical specifications
| Inner diameter | 46.038 mm |
|---|---|
| Outer diameter | 95.25 mm |
| Width | 22.225 mm |
Product details : NTN 4T-432 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95,25x95,25x22,23 mm |
|---|---|
| Logistic Weight | 406 g |
| Inner diameter | 46.038 mm |
| Outer diameter | 95.25 mm |
| Width | 22.225 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 17.51 excl. VAT
/ Each
£ 21.01 incl. VAT
- Usually arrives within 14 working days