Tapered roller bearing NTN 4T-JM205149/JM205110, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 28 mm
NTN - Tapered Roller Bearing - 4T-JM205149/JM205110
See technical informationReferences
NTN:4T-JM205149/JM205110
Rubix:204A8231
EAN:4547359668711



Product details : NTN 4T-JM205149/JM205110 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x28 mm |
|---|---|
| Logistic Weight | 766 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 141000 N |
| Basic dynamic load, radial - Cr | 16000 N |
Show UNSPSC/ECL@SS
£ 31.65 excl. VAT
/ Each
£ 37.98 incl. VAT
- Delivery usually within ( 3 ) days
