Tapered roller bearing FAG 33120-H, Outer diameter: 165 mm | Inner diameter: 100 mm | Width: 40 mm
Tapered roller bearing
See technical informationReferences
FAG:33120-H
Rubix:398A3976
Manufacturer :0960300380000
EAN:4054372868702

Product details : FAG 33120-H TAPERED ROLLER BEARING
Tapered roller bearings 331, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 165 mm |
| Width | 40 mm |
| Series | 331..-h |
| Limit speed | 3200 rpm |
| Total bearing width | 52 mm |
| Basic static load, radial - C0r | 520000 N |
| Basic dynamic load, radial - Cr | 309000 N |
Show UNSPSC/ECL@SS
£ 147.25 excl. VAT
/ Each
£ 176.70 incl. VAT
- Usually arrives within 14 working days
