Tapered roller bearing Timken 29675-90079, Outer diameter: 114.3 mm | Inner diameter: 69.85 mm | Width: 58.674 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:29675-90079
rubix:397A7998
ean:0053893239972
brand logo
brand logo
Technical specifications
Inner diameter69.85 mm
Outer diameter114.3 mm
Width58.674 mm
See all Specifications

Product details : TIMKEN 29675-90079 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)58,674x114,3x114,3 mm
Logistic Weight2252 g
Packaged dimensions (D x W x H)62,0776x123,9012x123,9012 mm
Inner diameter69.85 mm
Outer diameter114.3 mm
Width58.674 mm
Show UNSPSC/ECL@SS
£ 523.70 excl. VAT
/ Each
£ 628.44 incl. VAT
  • Usually arrives within 14 working days