Tapered roller bearing NTN 4T-45284, Outer diameter: 104.78 mm | Inner diameter: 50.8 mm | Width: 30.958 mm
NTN - Tapered Roller Bearing - 4T-45284
See technical informationReferences
NTN:4T-45284
Rubix:204A7615
EAN:4547359533835




Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 104.78 mm |
| Width | 30.958 mm |
Product details : NTN 4T-45284 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 104,775x104,775x30,958 mm |
|---|---|
| Logistic Weight | 862 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 104.78 mm |
| Width | 30.958 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 169000 N |
| Basic dynamic load, radial - Cr | 13000 N |
Show UNSPSC/ECL@SS
£ 31.42 excl. VAT
/ Each
£ 37.70 incl. VAT
- Usually arrives within 14 working days