Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-25580/25521 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-25580/25521, Outer diameter: 83.058 mm | Inner diameter: 44.45 mm | Width: 23.812 mm
Tapered roller bearing NTN
References
ntn:
4T-25580/25521
rubix:
204A7132
ean:
4547359523980
Technical specifications
Inner diameter
44.45
mm
Outer diameter
83.058
mm
Width
23.812
mm
Product details
Technical specifications
Product details : NTN 4T-25580/25521 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
44.45
mm
Outer diameter
83.058
mm
Width
23.812
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.39
excl. VAT
/
Each
£
29.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-3384, Outer diameter: 80.167 mm | Inner diameter: 41.275 mm | Width: 30.391 mm
Tapered roller bearing Timken JM207049A, Inner diameter: 55 mm
Tapered roller bearing NTN 4T-HM218248/HM218210, Outer diameter: 146.975 mm | Inner diameter: 89.974 mm | Width: 40 mm
Tapered roller bearing NTN 4T-JLM104910PK, Outer diameter: 82 mm | Inner diameter: 81 mm | Width: 17 mm
Tapered roller bearing Timken LM 67047/LM67010
Tapered roller bearing Timken LL205410, Outer diameter: 77.788 mm | Width: 9.525 mm
Tapered roller bearing NTN 4T-15120, Outer diameter: 46 mm | Inner diameter: 30.213 mm | Width: 20.638 mm
Tapered roller bearing Timken HH 932132-90019
Tapered roller bearing NTN 4T-6277/6220, Outer diameter: 127 mm | Inner diameter: 44.45 mm | Width: 50.8 mm
Tapered roller bearing SNR 32209.A, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 24.75 mm
Tapered roller bearing NTN 4T-15125, Outer diameter: 46 mm | Inner diameter: 31.75 mm | Width: 20.638 mm
Tapered roller bearing Timken 663/653
Tapered roller bearing NTN 4T-78214/78551, Outer diameter: 140.03 mm | Inner diameter: 53.975 mm | Width: 36.512 mm
Tapered roller bearing Timken 47825B, Outer diameter: 142.875 mm | Width: 26.195 mm
Tapered roller bearing Timken 55175/55437