Tapered Roller Bearing Cone
Inner diameter | 60.325 mm |
---|---|
Width | 33.338 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 33,338x96,69x96,69 mm |
---|---|
Logistic Weight | 1305 g |
Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
Package weight | 1305 g |
Inner diameter | 60.325 mm |
Width | 33.338 mm |
Bearing Clearance | CN |
Series | HM911200 |
Material | Stamped Steel (Cage) |
Cage | Steel |
Total bearing width | 33.338 mm |
Basic static load, radial - C0r | 183000 N |
Basic dynamic load, radial - Cr | 198000 N |
Usually arrives within 14 working days