Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN M244249-902B2 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken M 244249-902B2
Tapered roller bearing Timken
References
timken:
M 244249-902B2
rubix:
396A3702
ean:
0053893168807
Product details
Technical specifications
Product details : TIMKEN M244249-902B2 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5,598.48
excl. VAT
/
Each
£
6,718.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-382A, Outer diameter: 96.838 mm | Inner diameter: 95.238 mm | Width: 15.875 mm
Tapered roller bearing NTN 4T-LM603011, Outer diameter: 77.788 mm | Inner diameter: 75 mm | Width: 15.08 mm
Tapered roller bearing Timken 17481-90012, Outer diameter: 39.688 mm | Inner diameter: 13.495 mm | Width: 54.661 mm
Tapered roller bearing NTN 4T-L319249/L319210, Outer diameter: 130.175 mm | Inner diameter: 95.25 mm | Width: 20.638 mm
Tapered roller bearing NTN 4T-387/382, Outer diameter: 98.425 mm | Inner diameter: 57.15 mm | Width: 21 mm
Tapered roller bearing Timken L116110D
Tapered roller bearing SKF 32212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 28 mm
Tapered roller bearing Timken 9275/9220
Tapered roller bearing Timken JHM807045/JHM807012
Tapered roller bearing FAG 32926, Outer diameter: 180 mm | Inner diameter: 130 mm | Width: 25 mm
Tapered roller bearing Timken 56425W, Inner diameter: 107.95 mm
Tapered roller bearing Timken A 2037/A2126
Tapered roller bearing NTN 32317U, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 63.5 mm
Tapered roller bearing Timken 67989-30000, Outer diameter: 247.142 mm | Inner diameter: 209.55 mm | Width: 45.974 mm
Tapered roller bearing Timken 567-90064, Outer diameter: 127 mm | Inner diameter: 73.152 mm | Width: 81.026 mm