Tapered roller bearing NSK 33117J, Outer diameter: 140 mm | Inner diameter: 85 mm | Width: 41 mm


Angular contact ball bearing 33

References
nsk:33117J
rubix:238A8200
manufacturer :HR33117J 5
ean:0029176023408
brand logo
brand logo
Technical specifications
Inner diameter85 mm
Outer diameter140 mm
Width41 mm
See all Specifications

Product details : NSK HR33117J METRIC TAPER BEARING


NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight2540 g
Inner diameter85 mm
Outer diameter140 mm
Width41 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 125.87 excl. VAT
/ Each
£ 151.04 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories