Tapered roller bearing FAG KHM218248-HM218210, Outer diameter: 146.975 mm | Inner diameter: 89.975 mm | Width: 32.5 mm
Tapered roller bearing
See technical informationReferences
FAG:KHM218248-HM218210
Rubix:229A4424
Manufacturer :0167316620000
EAN:4012801050760


Technical specifications
| Inner diameter | 89.975 mm |
|---|---|
| Outer diameter | 146.975 mm |
| Width | 32.5 mm |
Product details : FAG KHM218248-HM218210 TAPERED ROLLER BEARING 0167316620000
Tapered roller bearings K-Series, in inch sizes, separable, adjusted or in pairs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x146,98x146,98 mm |
|---|---|
| Logistic Weight | 2530 g |
| Inner diameter | 89.975 mm |
| Outer diameter | 146.975 mm |
| Width | 32.5 mm |
| Bearing Clearance | cn |
| Series | k-series |
| Material | steel |
| Cage | brass |
| Limit speed | 4600 rpm |
| Total bearing width | 40 mm |
| Basic static load, radial - C0r | 355000 N |
| Basic dynamic load, radial - Cr | 233000 N |
Show UNSPSC/ECL@SS
£ 83.09 excl. VAT
/ Each
£ 99.71 incl. VAT
- Usually arrives within 14 working days