Tapered Roller Bearing Cone
Inner diameter | 116.586 mm |
---|---|
Outer diameter | 130.302 mm |
Width | 16.764 mm |
Logistics dimensions (L x W x H) | 29,997x50,615x50,615 mm |
---|---|
Logistic Weight | 394 g |
Packaged dimensions (D x W x H) | 33,3756x85,8012x85,8012 mm |
Inner diameter | 116.586 mm |
Outer diameter | 130.302 mm |
Width | 16.764 mm |
Usually arrives within 14 working days