Tapered roller bearing NTN 4T-JM822049, Outer diameter: 165 mm | Inner diameter: 110 mm | Width: 35 mm
NTN - Tapered Roller Bearing - 4T-JM822049
See technical informationReferences
NTN:4T-JM822049
Rubix:394A7184
EAN:4547359480764



Product details : NTN 4T-JM822049 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 165 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Series | trbinch |
| Cage | steel |
| Basic static load, radial - C0r | 315 N |
| Basic dynamic load, radial - Cr | 191 N |
Show UNSPSC/ECL@SS
£ 64.50 excl. VAT
/ Each
£ 77.40 incl. VAT
- Usually arrives within 14 working days
