NTN - Tapered Roller Bearing - 4T-46720
Inner diameter | 105 mm |
---|---|
Outer diameter | 225.425 mm |
Width | 33.338 mm |
Logistics dimensions (L x W x H) | 225,425x225,425x33,338 mm |
---|---|
Logistic Weight | 1800 g |
Inner diameter | 105 mm |
Outer diameter | 225.425 mm |
Width | 33.338 mm |
Bearing Clearance | cn |
Series | trb inch |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days