Precision Tapered Roller Bearing
Inner diameter | 92.075 mm |
---|---|
Outer diameter | 152.4 mm |
Width | 30.162 mm |
Logistics dimensions (L x W x H) | 39,624x152,4x152,4 mm |
---|---|
Logistic Weight | 2450 g |
Packaged dimensions (D x W x H) | 165,1x165,1x47,752 mm |
Package weight | 2449,9 g |
Inner diameter | 92.075 mm |
Outer diameter | 152.4 mm |
Width | 30.162 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days