Tapered roller bearing Timken H414242/H414210, Outer diameter: 136.525 mm | Inner diameter: 66.675 mm | Width: 45.248 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:H414242/H414210
Rubix:100A4467
EAN:0053893661018




Technical specifications
| Inner diameter | 66.675 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 45.248 mm |
Product details : TIMKEN H414242-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41,275x136,525x136,525 mm |
|---|---|
| Logistic Weight | 2560 g |
| Packaged dimensions (D x W x H) | 52,4256x149,3012x149,3012 mm |
| Inner diameter | 66.675 mm |
| Outer diameter | 136.525 mm |
| Width | 45.248 mm |
| Weight | 2.9 kg |
| Series | ts (tapered single) |
| Cage | steel |
| Total bearing width | 45.248 mm |
| Basic static load, radial - C0r | 335000 N |
| Basic dynamic load, radial - Cr | 323000 N |
Show UNSPSC/ECL@SS
£ 271.49 excl. VAT
/ Each
£ 325.79 incl. VAT
- Usually arrives within 14 working days