Tapered Roller Bearing 2TS Assembly
Inner diameter | 170 mm |
---|---|
Outer diameter | 240 mm |
Width | 101 mm |
Logistics dimensions (L x W x H) | 101x240x240 mm |
---|---|
Logistic Weight | 13153 g |
Packaged dimensions (D x W x H) | 114,3x260,35x260,35 mm |
Package weight | 13153,3 g |
Inner diameter | 170 mm |
Outer diameter | 240 mm |
Width | 101 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days