Tapered roller bearing Timken 31314DF, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 76 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:31314DF
Rubix:397A4909
Manufacturer :190034661
EAN:0053893362793

Product details : TIMKEN 31314DF-90KA3 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 5828,7 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 76 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 413.82 excl. VAT
/ Each
£ 496.58 incl. VAT
- Delivery usually within ( 7 ) days
