Tapered roller bearing NTN 4T-527, Outer diameter: 73.4 mm | Inner diameter: 44.45 mm | Width: 36.068 mm
NTN - Tapered Roller Bearing - 4T-527
See technical informationReferences
NTN:4T-527
Rubix:204A7707
EAN:4547359538687




Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 73.4 mm |
| Width | 36.068 mm |
Product details : NTN 4T-527 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x36,068 mm |
|---|---|
| Logistic Weight | 974 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 73.4 mm |
| Width | 36.068 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 165000 N |
| Basic dynamic load, radial - Cr | 135000 N |
Show UNSPSC/ECL@SS
£ 35.82 excl. VAT
/ Each
£ 42.98 incl. VAT
- Delivery usually within ( 3 ) days