NTN - Tapered Roller Bearing - 4T-399A/394A
Inner diameter | 68.262 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 110x110x21,996 mm |
---|---|
Logistic Weight | 790 g |
Inner diameter | 68.262 mm |
Outer diameter | 110 mm |
Width | 22 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 120000 N |
Basic dynamic load, radial - Cr | 89500 N |
Usually arrives within 14 working days