NTN - Tapered Roller Bearing - 4T-48190
Inner diameter | 107.95 mm |
---|---|
Outer diameter | 161.92 mm |
Width | 34.925 mm |
Logistics dimensions (L x W x H) | 161,925x161,925x34,925 mm |
---|---|
Logistic Weight | 1586 g |
Inner diameter | 107.95 mm |
Outer diameter | 161.92 mm |
Width | 34.925 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days